Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M10-1.50, Steel, Class 10, Yellow Zinc, 10 mm Ht, 100 PK
Mfr # M12450.100.0001
Zoro # G5773966
product price: $20.69
/pk 100, $0.21/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 10
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M12450.100.0001
- Zoro # G5773966
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M10-1.50 |
Hex Height | 10 mm |
Hex Width | 17 mm |
Nut Height | 10.0 mm |
Dimensional Standards | D985 |
Width Across Flats | 17.0 mm |
Dia./Thread Size | M10-1.50 |
Description
Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Class 10, Thread Size M10-1.50, Hex Width 17 mm, Hex Height 10 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 36, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 45 PK (B55000.075.0300)
- ZORO SELECT Set Screw, M5 x 0.80mm, 14mm L, PK100 (M51250.050.0014)
- PASLODE Staples, 16 ga, Wide Crown, 3/4 in Leg L, Steel, 9000 PK (404068)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/4" Dia., 10" L, Steel Galvanized, 4 PK (2834100)
- ZORO SELECT Nylon Insert Lock Nut, M20-2.50, Steel, Class 10, Yellow Zinc, 20 mm Ht, 10 PK (M12450.200.0001)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 10, Yellow Zinc, 16 mm Ht, 25 PK (M12450.160.0001)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 10, Yellow Zinc, 12 mm Ht, 50 PK (M12450.120.0001)
- ZORO SELECT Lock Nut, M5-0.80, Nylon, Class 8, Black Oxide and Oil, 2000 PK (M5D985B)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M5-0.80, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (4CAK6)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-18, Steel, Grade C, Zinc Plated, 21/64 in Ht, 100 PK (U12910.031.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/8"-9, Steel, Grade C, Waxed Zinc Yellow, 49/64 in Ht, 10 PK (3XTP2)
- Zoro Select Lock Nuts