Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M10-1.50, A4 Stainless Steel, Not Graded, Plain, 10 mm Ht, 50 PK
Mfr # M55730.100.0001
Zoro # G5334883
original price:
$11.79
7% off
new price: $10.95
/pk 50, $0.22/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material A4 Stainless Steel
- Finish Plain
- Hex Height 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55730.100.0001
- Zoro # G5334883
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M10-1.50 |
Hex Height | 10 mm |
Hex Width | 17 mm |
Nut Height | 10.0 mm |
Dia./Thread Size | M10-1.50 |
Width Across Flats | 17 mm |
Dimensional Standards | ASME 18.2.1, D985 |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 316, Thread Size M10-1.50, Hex Width 17 mm, Hex Height 10 mm, Lock Type Nylon Insert, Dimensional Standards ASME 18.2.1, D985, Material Quality Standards ASTM A307A, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Insert Material Nylon, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4 X 20 Spring Pin ISO 302 Stainless (5DE38)
- ZORO SELECT Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 50 PK (51NXL188)
- ACTEK Eye Bolt M12-1.75, 1-1/2 in Shank, 1-3/16 in ID, Steel (41304)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.013.0100)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, A4 Stainless Steel, Not Graded, Plain, 12 mm Ht, 25 PK (M55730.120.0001)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, A4 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M55730.080.0001)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, A4 Stainless Steel, Not Graded, Plain, 6 mm Ht, 50 PK (M55730.060.0001)
- ZORO SELECT Self Threading Lock Nut, #10-32, Nylon, Grade 6, Plain, 1/4 in Ht, 25 PK (0701032SLN)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 8, Yellow Zinc, 1 7/16 in Ht, 5 PK (U12422.125.0002)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, #10-24, Steel, Wax, 4000 PK (10NY)
- REIKU Lock Nut, 1/4"-18, Nylon, 10 PK (PAGMB-N00)
- Zoro Select Lock Nuts