Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 8, Black Oxide, 41/64 in Ht, 25 PK
Mfr # U12411.056.0001
Zoro # G4271267
product price: $18.19
/pk 25, $0.73/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Black Oxide
- Hex Height 41/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12411.056.0001
- Zoro # G4271267
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 9/16"-12 |
Hex Height | 41/64 in |
Hex Width | 7/8 in |
Nut Height | 41/64 in |
Width Across Flats | 7/8 in |
Dia./Thread Size | 9/16"-12 |
Dimensional Standards | ASME B18.16.6 |
Description
Lock Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 8, Thread Size 9/16 In.-12, Hex Width 7/8 in, Hex Height 41/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C24 to C32, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (00032)
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 4 1/2 in, Steel, Grade B7, Black Oxide Finish, 10 PK (534136G1)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, Carbon Steel (WWG360750075012)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in 18-8 Stainless Steel, Plain Finish, 100 PK (1NY13)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Black Oxide, 47/64 in Ht, 260 PK (B12411.062.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Black Oxide, 5/16 in Ht, 100 PK (U12411.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Black Oxide, 11/32 in Ht, 100 PK (U12411.031.0001)
- ZORO SELECT Lock Nut, 9/16"-18, Steel, Case Hardened, Zinc Baked, 0.35 in Ht, 150 PK (57NR)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/8"-12, Steel, Grade C, Zinc Plated, 1-3/16 in Ht, 5 PK (U12950.112.0002)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, 316 Stainless Steel, Not Graded, Plain, 63/64 in Ht, 5 PK (U55730.087.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/4"-12, Steel, Grade C, Zinc Plated, 1-17/64 in Ht, 5 PK (U12950.125.0002)
- Zoro Select Lock Nuts