Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 5, Zinc Plated, 25 PK
Mfr # U12348.056.0001
Zoro # G9187446
product price: $15.15
/pk 25, $0.61/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- Hex Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12348.056.0001
- Zoro # G9187446
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 9/16"-12 |
Hex Width | 7/8 in |
Dia./Thread Size | 9/16"-12 |
Dimensional Standards | ASME B18.16.6 |
Width Across Flats | 7/8 in |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 5, Thread Size 9/16 In.-12, Hex Width 7/8 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (N04360.075.0550)
- HILLMAN 25Pk 5/8 Lock Washer (300036)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36632MF050)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 11/32 in Ht, 100 PK (U12348.031.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 5, Zinc Plated, 5 PK (U12348.087.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 49/64 in Ht, 10 PK (U12348.062.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 29/64 in Ht, 25 PK (U51738.043.0001)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 10 mm Ht, 100 PK (M12348.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 10 PK (U12422.062.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-24, Steel, Grade C, Zinc Plated, 21/64 in Ht, 100 PK (U12950.031.0002)
- Zoro Select Lock Nuts