Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, #8-32, Nylon, Zinc Plated, 0.14 in Ht, 2000 PK
Mfr # 08NS
Zoro # G2449305
product price: $67.95
/pk 2000, $0.03/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Nylon
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08NS
- Zoro # G2449305
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | #8-32 |
Hex Height | 0.14 in |
Hex Width | 11/32 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Nylon |
Finish | Zinc Plated |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
8-32 NM Nylon Insert Hex Lock Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 4-3/4" L, Steel Zinc Plated, 10 PK (07851)
- ZORO SELECT M5-0.80 x 50 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51300.050.0050)
- H&S AUTOSHOT Weld & Self-Clinching Stud, 2.2 mm, Replacement Stud (1001)
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 30 mm, Steel, Plain, 100 PK (M21520.080.0020)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 10.9, Zinc Plated, 16 mm Ht, 275 PK (L12410.160.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M4-0.70, Steel, Class 8, Zinc Plated, 4 3/32 mm Ht, 100 PK (KEP8004000-100P)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 6 mm Ht, 100 PK (M12348.060.0001)
- ZORO SELECT Lock Nut, 5/16"-18, Nylon, Black Zinc, 0.25 in Ht, 2000 PK (31NSTBZ)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-18, Steel, Grade 8, Phosphate and Oil, 11/64 in Ht (U12120.031.0001)
- ZORO SELECT Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 100 PK (M11590.120.0001)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 8, Yellow Zinc, 2 PK (247250)
- Zoro Select Lock Nuts