Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, #8-32, Nylon, Yellow Zinc, 0.14 in Ht, 2000 PK
Mfr # 08NSY
Zoro # G2452309
product price: $60.99
/pk 2000, $0.03/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Nylon
- Finish Yellow Zinc
- Hex Height 0.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08NSY
- Zoro # G2452309
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | #8-32 |
Hex Height | 0.14 in |
Hex Width | 11/32 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Nylon |
Finish | Yellow Zinc |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
Lock Nuts,8-32 NM NYLON INSERT,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-9-050)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0120In, PK10 (16875)
- ARMOR COAT Grade 8, 5/8"-11 Hex Head Cap Screw, Armor Coat Steel, 2-1/2 in L, 10 PK (UST235844)
- ZORO SELECT Spring Pin, Slot, 2x1/8 L, Pk100 (5BY24)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Nylon, Yellow Zinc, 1.125 in Ht, 14 PK (126NSTY)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade C, Phosphate and Oil, 3/4 in Ht, 10 PK (U12120.062.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M27-3.00, Steel, Class 8, Zinc Plated, 27 mm Ht, 5 PK (M12858.270.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/8"-7, Steel, Grade C, Zinc Plated, 1-11/64 in Ht, 5 PK (U12910.112.0001)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 5, Zinc Plated, 12 mm Ht, 50 PK (M12300.120.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/2"-12, Steel, Grade C, Zinc Plated, 3/4 in Ht, 5 PK (U12950.150.0002)
- FLEXLOC Flexible Top Lock Nut, #2-56, 18-8 Stainless Steel, Not Graded, Plain, 3/64 in Ht, 25 PK (50FA-256)
- Zoro Select Lock Nuts