Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK
Mfr # U51730.016.0001
Zoro # G5334646
original price:
$5.37
14% off
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Jam Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51730.016.0001
- Zoro # G5334646
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | #8-32 |
Hex Height | 1/4 in |
Hex Width | 11/32 in |
Width Across Flats | 11/32 in |
Dia./Thread Size | #8-32 |
Nut Height | 1/4 in |
Dimensional Standards | ASME B18.16.6 |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size #8-32, Hex Width 11/32 in, Hex Height 1/4 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 10000 PK (0604MPPB)
- ZORO SELECT Dowel Pin, 1/8 In, Pk25 (D17-1500)
- ZORO SELECT Wood Screw, #14, 3/4 in, Zinc Plated Steel Round Head Phillips Drive, 2000 PK (1412DPR)
- DISCO Alum Pop Rivet Assrtmnt Adj Yel Tray, C (8653YCP)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 10 PK (U51730.062.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 25 PK (U51730.043.0001)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U51730.013.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Phosphate and Oil, 9/64 in Ht, 100 PK (U12120.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 5/16 in Ht, 100 PK (U12320.025.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Nylon, Zinc Plated, 0.593 in Ht, 200 PK (62NS)
- ZORO SELECT Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 25 PK (U51109.019.0001)
- Zoro Select Lock Nuts