Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 8, Black Oxide, 5 PK
Mfr # U12411.087.0001
Zoro # G5379105
product price: $2.15
/pk 5, $0.43/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Black Oxide
- Hex Width 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12411.087.0001
- Zoro # G5379105
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 7/8"-9 |
Hex Width | 1 5/16 in |
Width Across Flats | 1 5/16 in |
Dimensional Standards | ASME B18.16.6 |
Dia./Thread Size | 7/8"-9 |
Description
Lock Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 8, Thread Size 7/8 In.-9, Hex Width 1 5/16 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 4-40, 3 ft, Stainless Steel, 18-8, Plain Finish (13301)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (U51044.037.0125)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 5/8 in L, Aluminum Body, 25 PK (9277PK)
- ZORO SELECT Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0100)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 8, Black Oxide, 1-3/64 in Ht, 5 PK (U12411.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Black Oxide, 5/16 in Ht, 100 PK (U12411.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Black Oxide, 47/64 in Ht, 260 PK (B12411.062.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 10 PK (U51411.062.0002)
- ZORO SELECT Lock Nut, M4-0.70, Nylon, Class 8, Zinc Plated, 2000 PK (M4D985)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-24, Steel, Grade C, Yellow Zinc, 17/64 in Ht, 100 PK (SLFI80311-100P)
- FLEXLOC Flexible Top Lock Nut, 7/16"-20, Steel (A0430280FXT)
- Zoro Select Lock Nuts