Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 2, Zinc Plated, 63/64 in Ht, 10 PK
Mfr # 12P614
Zoro # G4270192
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 7/8"-9
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12P614
- Zoro # G4270192
- UPC # 190735945254
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 7/8"-9 |
Hex Height | 63/64 in |
Hex Width | 1 1/4 in |
Nut Height | 63/64 in |
Width Across Flats | 1 1/4 in |
Dia./Thread Size | 7/8"-9 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 7/8 In.-9, Hex Width 1 1/4 in, Hex Height 63/64 in, Lock Type Nylon Insert, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C32 Max, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, White Steel Pan Head Phillips Drive, 40 PK (35964)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP12)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L, 10 PK (U01200.025.0650)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (64046)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 2, Zinc Plated, 1 in Ht, 5 PK (U12300.087.0001)
- ZORO SELECT Nylon Insert Lock Nut, #5-40, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (U51738.012.0001)
- ZORO SELECT Self Threading Lock Nut, #8-32, Nylon, Grade 6, Plain, 15/64 in Ht, 25 PK (0700832LN)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 7/8 in Ht, 20 PK (12P612)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 8, Yellow Zinc, 15/64 in Ht, 100 PK (U12422.025.0002)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 3/4 in Ht, 25 PK (U12353.043.0002)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 10 PK (64532)
- Zoro Select Lock Nuts