Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 7/8"-9, Nylon, Zinc Plated, 0.79 in Ht, 50 PK
Mfr # 87NS
Zoro # G2449874
product price: $61.99
/pk 50, $1.24/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 7/8"-9
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Nylon
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 87NS
- Zoro # G2449874
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 7/8"-9 |
Hex Height | 0.79 in |
Hex Width | 1-1/4 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Nylon |
Finish | Zinc Plated |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Locknut Series | NE |
Description
7/8-9 NE Nylon Insert Hex Lock Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK (U01210.025.0550)
- ZORO SELECT Fully Threaded Rod, M8-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.080.1000)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03278)
- ZORO SELECT Hex Nut, 1-5/8"-12, Steel, Grade 2, Black Oxide, 1-25/64 in Ht (HNFI2162-001BX)
- ZORO SELECT Lock Nut, #6-32, Steel, Grade A, Zinc Plated, 11/64 in Ht, 100 PK (U11610.013.0001)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-28, Steel, Wax, 2000 PK (15NY)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Zinc Plated, 53/64 in Ht, 10 PK (U12910.075.0001)
- ZORO SELECT Serrated Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 11/32 in Ht, 25 PK (HFNIX037-025P)
- ZORO SELECT Lock Nut, 5/16"-24, Steel, Grade C, Wax, 0.166 in Ht, 1000 PK (32NO)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 25 PK (U12601.050.0001)
- ZORO SELECT Serrated Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 350 PK (B51109.019.0001)
- Zoro Select Lock Nuts