Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 7/8"-9, 316 Stainless Steel, Not Graded, Plain, 63/64 in Ht, 5 PK
Mfr # U55730.087.0001
Zoro # G5716837
product price: $22.59
/pk 5, $4.52/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 63/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55730.087.0001
- Zoro # G5716837
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 7/8"-9 |
Hex Height | 63/64 in |
Hex Width | 1 5/16 in |
Dia./Thread Size | 7/8"-9 |
Width Across Flats | 1 5/16 in |
Dimensional Standards | ASME B18.16.6 |
Nut Height | 63/64 in |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 316, Thread Size 7/8 In.-9, Hex Width 1 5/16 in, Hex Height 63/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B80 to C32, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07000.012.0125)
- ZORO SELECT Wing Nut, 1/2"-13, Stainless Steel, Plain, 1 in Ht, 1.94 in Max Wing Span (U55810.050.0001)
- TITAN INDUSTRIAL SUPPLY M16-2.0 x 50 Metric 8.8 Coarse Hex Head Cap Screw (TM1650Z88)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (932083)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 50 PK (U55730.016.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 5/16 in Ht, 50 PK (U55730.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 11/32 in Ht, 50 PK (U55730.031.0001)
- ZORO SELECT Lock Nut, M12-1.75, Nylon, Class 8, Black Oxide and Oil, 300 PK (M12D985B)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Yellow Zinc, 6 mm Ht, 100 PK (M12350.060.0001)
- ZORO SELECT Serrated Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 100 PK (M11610.120.0001)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #12-24, Steel, Grade A, Zinc Plated, 100 PK (519131-PR-100)
- Zoro Select Lock Nuts