Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 7/8"-14, Steel, Grade 8, Yellow Zinc, 63/64 in Ht, 5 PK
Mfr # U12422.087.0002
Zoro # G5360731
original price:
$8.29
4% off
new price: $7.89
/pk 5, $1.58/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
- Hex Height 63/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12422.087.0002
- Zoro # G5360731
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 7/8"-14 |
Hex Height | 63/64 in |
Hex Width | 1 5/16 in |
Dimensional Standards | ASME B18.16.6 |
Width Across Flats | 1 5/16 in |
Dia./Thread Size | 7/8"-14 |
Nut Height | 63/64 in |
Description
Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Grade 8, Thread Size 7/8 In.-14, Hex Width 1 5/16 in, Hex Height 63/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, Material Quality Standards ASME B18.18.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Insert Material Nylon, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, REACH Compliant Yes, Removable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, SS, 1/8 D x 1 In L, PK25 (MS16555-631)
- E-Z LOK Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 0.787 in L, Zinc Alloy (851618-20)
- G.L. HUYETT Cotter Pin, 5/16"Dx2-1/2" L, 316 SS, PK5 (WWG-312-2500-80)
- ZORO SELECT Sheet Metal Screw, 1/4" x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.025.0075)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 8, Yellow Zinc, 39/64 in Ht, 25 PK (U12422.050.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 10 PK (U12422.062.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Yellow Zinc, 540 PK (13D994)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 15/32 in Ht, 50 PK (U12320.037.0002)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 8, Yellow Zinc, 16 mm Ht, 25 PK (M12350.160.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 17/64 in Ht (U51960.050.0002)
- ZORO SELECT Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51411.019.0002)
- Zoro Select Lock Nuts