Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 7/8"-14, Nylon, Zinc Plated, 0.79 in Ht, 50 PK
Mfr # 88NS
Zoro # G2449734
product price: $60.85
/pk 50, $1.22/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 7/8"-14
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Nylon
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 88NS
- Zoro # G2449734
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 7/8"-14 |
Hex Height | 0.79 in |
Hex Width | 1-1/4 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Nylon |
Finish | Zinc Plated |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Locknut Series | NE |
Description
7/8-14 NE Nylon Insert Hex Lock Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Rivet Nut, #8-32 Thread Size, Stainless Steel, 250 PK (LHI2-832-80)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 3/4 in Lg, 5 PK (TSIX0-80075P-005P)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 in, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.100.1200)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-1/4in, PK5 (U39150.031.0125)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 10 mm Ht, 100 PK (M12910.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 19/32 in Ht, 10 PK (U51411.050.0002)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, A2 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M51730.080.0001)
- ZORO SELECT Lock Nut, #6-32, Steel, Grade A, Zinc Plated, 11/64 in Ht, 100 PK (U11610.013.0001)
- ZORO SELECT Lock Nut, 1/4"-20, Nylon, Zinc Plated, 0.225 in Ht, 4000 PK (14NST)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 45/64 in Ht, 25 PK (NLI20500NU-025P)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.25, Steel, Class 5, Zinc Plated, 10 mm Ht, 100 PK (M12320.100.0125)
- Zoro Select Lock Nuts