Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 7/8"-14, 316 Stainless Steel, Not Graded, Plain, 5 PK
Mfr # U55411.087.0002
Zoro # G5788867
product price: $27.45
/pk 5, $5.49/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material 316 Stainless Steel
- Finish Plain
- Hex Width 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55411.087.0002
- Zoro # G5788867
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 7/8"-14 |
Hex Width | 1 5/16 in |
Dimensional Standards | ASME B18.16.6 |
Width Across Flats | 1 5/16 in |
Dia./Thread Size | 7/8"-14 |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 316, Thread Size 7/8 In.-14, Hex Width 1 5/16 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B80 to C32, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Grade 2, Zinc Plated, 31/32 in Ht, 5 PK (U08110.112.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M6 Spring Steel, Zinc Plated Finish, 100 PK (M37302.060.0001)
- SABERDRIVE Deck Screw, #9 x 2-1/4 in, Steel, Flat Head, Torx Drive, 585 PK (51183)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1 in L, 100 PK (05381)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55411.050.0002)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-18, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55411.056.0002)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, 316 Stainless Steel, Not Graded, Plain, 5 PK (U55411.075.0002)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, Nylon, Black Oxide, 0.14 in Ht, 2000 PK (08NSB)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M8-1.00, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M12912.080.0100)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 19/32 in Ht, 25 PK (U12348.050.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #4-40, Steel, Grade 2, Zinc Plated, 7/64 in Ht, 100 PK (KEPI0-40-100P)
- Zoro Select Lock Nuts