Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 25 PK
Mfr # U12422.043.0002
Zoro # G5360704
original price:
$4.29
9% off
new price: $3.89
/pk 25, $0.16/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
- Hex Height 49/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12422.043.0002
- Zoro # G5360704
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 7/16"-20 |
Hex Height | 49/64 in |
Hex Width | 11/16 in |
Nut Height | 49/64 in |
Dia./Thread Size | 7/16"-20 |
Width Across Flats | 11/16 in |
Dimensional Standards | ASME B18.16.6 |
Description
Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Grade 8, Thread Size 7/16 In.-20, Hex Width 11/16 in, Hex Height 49/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, 0.413 in Flange Dia., 0.61 in L, Steel, 40 PK (M69155.060.0165)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF081603GR)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated, 10 PK (WS-34100)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 3/4in Solid Brass 25PK (9034615)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 8, Yellow Zinc, 15/64 in Ht, 100 PK (U12422.025.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Yellow Zinc, 540 PK (13D994)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Yellow Zinc, 57/64 in Ht, 10 PK (U12422.075.0002)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 8, Yellow Zinc, 31/64 in Ht, 25 PK (U12450.056.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Zinc Plated, 53/64 in Ht, 10 PK (U12910.075.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 5, Zinc Plated, 5 PK (U12348.087.0001)
- ERICKSON Locknut/Stopscrew, LNA304M (LNA304M)
- Zoro Select Lock Nuts