Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 25 PK
Mfr # U12423.043.0001
Zoro # G5324733
product price: $2.19
/pk 25, $0.09/ea
$2.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Hex Type Jam Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- Hex Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12423.043.0001
- Zoro # G5324733
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 7/16"-14 |
Hex Height | 3/4 in |
Hex Width | 5/8 in |
Dimensional Standards | ASME B18.16.6 |
Dia./Thread Size | 7/16"-14 |
Nut Height | 3/4 in |
Width Across Flats | 5/8 in |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 7/16 In.-14, Hex Width 5/8 in, Hex Height 3/4 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, 1/2"-13, 100 PK (V200 1/2-100)
- ZORO SELECT Dowel Pin, Steel 60 +/-2HRC, M4, PK100 (M39080.040.0014)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/4 L, Pk100 (U08320.025.0125)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (SC2204012-100P)
- ZORO SELECT Nylon Insert Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 100 PK (U12380.019.0002)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 3/16 in Ht, 100 PK (U12423.019.0001)
- ZORO SELECT Nylon Insert Lock Nut, #5-40, Steel, Grade 2, Zinc Plated, 1/8 in Ht, 100 PK (U12423.012.0001)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, Nylon, Black Oxide, 0.103 in Ht, 2000 PK (06NSB)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht (U51960.025.0002)
- ZORO SELECT Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 25 PK (U51108.050.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M4-0.70, 18-8 Stainless Steel, Not Graded, Plain, 4 3/32 mm Ht (4CAK5)
- Zoro Select Lock Nuts