Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, #6-32, Nylon, Black Oxide, 0.103 in Ht, 2000 PK
Mfr # 06NSB
Zoro # G2450960
product price: $66.19
/pk 2000, $0.03/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Nylon
- Finish Black Oxide
- Hex Height 0.103 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06NSB
- Zoro # G2450960
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | #6-32 |
Hex Height | 0.103 in |
Hex Width | 5/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Nylon |
Finish | Black Oxide |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
Lock Nuts,6-32 NM NYLON INSERT,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Black Oxide Finish, 125 PK (U22080.062.0325)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 8, Black Oxide, 21/64 in Ht, 100 PK (U04180.037.0002)
- GRIP-RITE Lag Screw, 3/8 in, 12 in, Torx Drive, 50 PK (GRSSHW381250)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 410 Stainless Steel, Plain Finish, 100 PK (SEWCIXXX-10USA-100BX)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Nylon, Black Oxide, 0.464 in Ht, 300 PK (50NSB)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, Nylon, Black Oxide, 0.14 in Ht, 2000 PK (08NSB)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, Nylon, Black Oxide, 0.14 in Ht, 2000 PK (10NSB)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht (KEPIX0-6-100P)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 17/64 in Ht (U51960.050.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 25/64 in Ht, 50 PK (NLFI20620NTE-050P)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M8-1.25, A4 Stainless Steel, Not Graded, 100 PK (970135-PR-100)
- Zoro Select Lock Nuts