Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK
Mfr # U51730.013.0001
Zoro # G5334637
product price: $5.45
/pk 50, $0.11/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Jam Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51730.013.0001
- Zoro # G5334637
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | #6-32 |
Hex Height | 3/16 in |
Hex Width | 5/16 in |
Width Across Flats | 5/16 in |
Dia./Thread Size | #6-32 |
Dimensional Standards | ASME B18.16.6 |
Nut Height | 3/16 in |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size #6-32, Hex Width 5/16 in, Hex Height 3/16 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 2-1/2 in Shaft Dia (CG-250SJ)
- HOWMET AEROSPACE Collar, 1/2" Thread Size, 320 PK (MBTC-R16BL)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M55050.030.0040)
- DECK PLUS Deck Screw, #10 x 2-1/2in, Steel, Flat Head, Torx Drive (5021901)
- ZORO SELECT Nylon Insert Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 50 PK (U51730.011.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 10 PK (U51730.062.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 1-1/8 in Ht, 5 PK (U51730.100.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 53/64 in Ht (U51915.075.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 3/8 in Ht, 50 PK (U12601.037.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-3/4"-5, Steel, Grade 2, Black Oxide, 1 53/64 in Ht (4FHZ3)
- TITAN INDUSTRIAL SUPPLY Lock Nut, Nylon, Grade 8 (T3824NLNYZ8FT)
- Zoro Select Lock Nuts