Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 10 PK
Mfr # U12353.062.0002
Zoro # G5381616
product price: $4.99
/pk 10, $0.50/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- Hex Width 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12353.062.0002
- Zoro # G5381616
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-18 |
Hex Width | 15/16 in |
Dia./Thread Size | 5/8"-18 |
Dimensional Standards | ASME B18.16.6 |
Width Across Flats | 15/16 in |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 5, Thread Size 5/8 In.-18, Hex Width 15/16 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID NAILS LIQUID NAILS - .75OZ (54476)
- ZORO SELECT Round U-Bolt, 1/2"-13, 6 3/4 in Wd, 8 3/8 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0600)
- ZORO SELECT Panel Nut, 1/4-32, Hex, Stainless, PK2 (Z0425-SS)
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, Rubber, 10 PK (1284PK)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 3/4 in Ht, 25 PK (U12353.043.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 11/32 in Ht, 100 PK (U12353.031.0002)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 15/32 in Ht, 50 PK (U12353.037.0002)
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 24 mm Ht, 10 PK (M12348.240.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-6, 18-8 Stainless Steel, Not Graded, Plain, 1 43/64 in Ht, 2 PK (U51738.150.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 37/64 in Ht, 25 PK (U12100.050.0001)
- FLEXLOC Flexible Top Lock Nut, 1"-12, Steel, Grade 2, Black Oxide, 7/32 in Ht, 15 PK (30FK-1612)
- Zoro Select Lock Nuts