Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 25/64 in Ht, 50 PK
Mfr # NLFI20620NTE-050P
Zoro # G2541104
original price:
$12.38
13% off
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- Hex Height 25/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # NLFI20620NTE-050P
- Zoro # G2541104
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-18 |
Hex Height | 25/64 in |
Hex Width | 15/16 in |
Dia./Thread Size | 5/8"-18 |
Nut Height | 25/64 in |
Width Across Flats | 15/16 in |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 5/8 In.-18, Hex Width 15/16 in, Hex Height 25/64 in, Lock Type Nylon Insert, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Insert Material Nylon, Maximum Temperature 250 Degrees F, Pack Size Small Pack, Rockwell Hardness C28 Max., Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 15 ga, Offset Round Head, Angled (FN1540-1MSS)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.417 in Flange Dia., 0.488 in L, Aluminum, 100 PK (U69315.019.0131)
- ZORO SELECT 3/8"-16 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.037.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 47/64 in Ht, 20 PK (12P613)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 5/16 in Ht, 100 PK (U12320.025.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 10 PK (U12320.062.0002)
- ZORO SELECT Nylon Insert Lock Nut, M20-1.50, Steel, Class 5, Zinc Plated, 20 mm Ht, 10 PK (M12320.200.0150)
- ZORO SELECT Self Threading Lock Nut, #8-32, Nylon, Grade 6, Plain, 15/64 in Ht, 25 PK (0700832SLN)
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, A2 Stainless Steel, Not Graded, Plain, 24 mm Ht, 5 PK (M51730.240.0001)
- MIDWEST FASTENER Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 5 PK (76087)
- Zoro Select Lock Nuts