Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 10 PK
Mfr # U12450.062.0001
Zoro # G5360634
product price: $3.79
/pk 10, $0.38/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
- Hex Height 49/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12450.062.0001
- Zoro # G5360634
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 49/64 in |
Hex Width | 15/16 in |
Nut Height | 49/64 in |
Dimensional Standards | ASME B18.16.6 |
Dia./Thread Size | 5/8"-11 |
Width Across Flats | 15/16 in |
Description
Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Grade 8, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 49/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK (WS-3850)
- MIDWEST FASTENER Coupling Nut, 3/8"-16, Brass, 50 PK (09217)
- ZORO SELECT Round U-Bolt, 3/4"-10, 10 7/8 in Wd, 13 13/16 in Ht, Plain Steel (U17272.075.1000)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.031.7200)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 29/64 in Ht, 2500 PK (12P649)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 8, Yellow Zinc, 63/64 in Ht, 5 PK (U12450.087.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 57/64 in Ht, 10 PK (U12450.075.0001)
- ZORO SELECT Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 50 PK (51NXL188)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Waxed Zinc Yellow, 21/32 in Ht, 20 PK (3XTP1)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M4-0.70, Steel, Class 8, Zinc Plated, 4 3/32 mm Ht, 100 PK (KEP8004000-100P)
- NEWPORT FASTENERS Lock Nut, 3/8"-16, Steel, Grade 9, Cadmium Yellow, 0.398 in Ht, 3000 PK (NB446006B-3000)
- Zoro Select Lock Nuts