Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 39/64 in Ht, 10 PK
Mfr # U12705.062.0001
Zoro # G2645921
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Hex Type Heavy Jam Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- Hex Height 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U12705.062.0001
- Zoro # G2645921
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 39/64 in |
Hex Width | 1 1/16 in |
Dimensional Standards | ASME B18.16.6 |
Nut Height | 39/64 in |
Width Across Flats | 1 1/16 in |
Dia./Thread Size | 5/8"-11 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 5/8 In.-11, Hex Width 1 1/16 in, Hex Height 39/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, Material Quality Standards ASME B18.18.6, System of Measurement Inch, Hex Type Heavy Jam Hex, Thread Direction Right Hand, Color Silver, Insert Material Nylon, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, REACH Compliant Yes, Removable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Finishing Nail, 1-1/4 in L, 16 ga, Zinc Galvanized, T-Head Head, Straight, 2000 PK (650282)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0075)
- MIDWEST FASTENER #6-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 30 PK (63721)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0050)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 25 PK (U12705.043.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 13/32 in Ht, 50 PK (U12705.037.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 9/32 in Ht, 100 PK (U12705.025.0001)
- ZORO SELECT Lock Nut, 3/4"-16, Steel, Grade A, Zinc Plated, 43/64 in Ht, 10 PK (U11612.075.0001)
- ZORO SELECT Nylon Insert Lock Nut, M36-1.50, Steel, Class 5, Zinc Plated, 36 mm Ht, 2 PK (M12320.360.0150)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade C, Waxed Zinc Yellow, 35/64 in Ht, 25 PK (3XTN9)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 3/4"-10, Steel, Class 2H (A042048ANCO)
- Zoro Select Lock Nuts