Shop All Lock Nuts
This Product is Discontinued
Zoro Select
Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 260 PK (Discontinued)
Mfr # B12300.062.0001
Zoro # G5608130
This Product is Discontinued
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/8"-11
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B12300.062.0001
- Zoro # G5608130
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 3/4 in |
Hex Width | 15/16 in |
Width Across Flats | 15/16 in |
Dia./Thread Size | 5/8"-11 |
Dimensional Standards | ASME B18.16.6 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 3/4 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness B68 to C32, Package Quantity 260
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (N01200.062.0450)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375 x4 In L, PK10 (WWG-CLP-212)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 5 PK (MPB3576)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 9-1/2 in Length (U07000.062.0950)
- ZORO SELECT Nylon Insert Lock Nut, M5-0.80, Steel, Class 8, Zinc Plated, 5 mm Ht, 100 PK (M12348.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 10 mm Ht, 100 PK (M12410.100.0001)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (CLNI20310-100P)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M4-0.70, 18-8 Stainless Steel, Not Graded, Plain, 4 3/32 mm Ht (4CAK5)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51705.025.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-16, Steel, Grade 8, Zinc Plated, 53/64 in Ht, 190 PK (B12950.075.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 9/16"-12, Steel, Grade C, Yellow Zinc, 9/32 in Ht, 25 PK (SLI80561-025P)
- Zoro Select Lock Nuts