Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 11/16 in Ht, 10 PK
Mfr # U12601.062.0001
Zoro # G9465267
product price: $7.75
/pk 10, $0.78/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Hex Type Heavy Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- Hex Height 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12601.062.0001
- Zoro # G9465267
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 11/16 in |
Hex Width | 1 1/16 in |
Width Across Flats | 1 1/16 in |
Dimensional Standards | ASME B18.16.6 |
Dia./Thread Size | 5/8"-11 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 5/8 In.-11, Hex Width 1 1/16 in, Hex Height 11/16 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, Material Quality Standards ASME B18.18.6, System of Measurement Inch, Hex Type Heavy Hex, Thread Direction Right Hand, Color Silver, Insert Material Nylon, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, REACH Compliant Yes, Removable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M27-3.00 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 5 PK (M04100.270.0200)
- ZORO SELECT Nylon Insert Lock Nut, #5-40, Steel, Grade 2, Zinc Plated, 1/8 in Ht, 100 PK (U12423.012.0001)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 12 in, Steel, Grade 2, Zinc Plated Finish (2355)
- GRIP-RITE NAIL CAP P/S EG 2.5"" 2K (GC212)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (U12601.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 7/8 in Ht, 10 PK (U12601.075.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 2, Zinc Plated, 1 9/32 in Ht, 5 PK (U12601.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1"-14, Steel, Grade 2, Zinc Plated, 1-1/8 in Ht, 5 PK (U12380.101.0002)
- ZORO SELECT Lock Nut, 1-1/4"-7, Steel, Wax, 10 PK (125NXH)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55411.050.0002)
- J.W. WINCO Slotted Spanner Lock Nut, M18-1.50, Steel, Class 5, Blackened (180XSNA)
- Zoro Select Lock Nuts