Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 5/16"-24, Steel, Grade 8, Yellow Zinc, 1/4 in Ht, 100 PK
Mfr # U12422.031.0002
Zoro # G2661592
original price:
$8.92
13% off
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
- Hex Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U12422.031.0002
- Zoro # G2661592
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-24 |
Hex Height | 1/4 in |
Hex Width | 1/2 in |
Dimensional Standards | ASME B18.16.6 |
Width Across Flats | 1/2 in |
Dia./Thread Size | 5/16"-24 |
Nut Height | 1/4 in |
Description
Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Grade 8, Thread Size 5/16 In.-24, Hex Width 1/2 in, Hex Height 1/4 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness HRC24 - C32, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB9)
- ZORO SELECT Low Crown Cap Nut, #8-32, Stainless Steel, 0.26 in H, 500 PK (08NC188)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, M3 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-342)
- ZORO SELECT #4-40 x 59/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMC0)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 8, Yellow Zinc, 39/64 in Ht, 25 PK (U12422.050.0002)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 8, Yellow Zinc, 15/64 in Ht, 100 PK (U12422.025.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 10 PK (U12422.062.0002)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK (U12300.016.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1"-14, Steel, Grade 8, Yellow Zinc, 13/16 in Ht, 5 PK (U12422.101.0002)
- ZORO SELECT Nylon Insert Lock Nut, #10-32, 316 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U55411.019.0002)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 13/64 in Ht, 50 PK (U51422.025.0002)
- Zoro Select Lock Nuts