Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 23/64 in Ht, 50 PK
Mfr # U51411.031.0002
Zoro # G5332941
product price: $6.85
/pk 50, $0.14/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 23/64 in
Product Information
- Brand Zoro Select
- MFR # U51411.031.0002
- Zoro # G5332941
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-24 |
Hex Height | 23/64 in |
Hex Width | 1/2 in |
Dia./Thread Size | 5/16"-24 |
Dimensional Standards | ASME B18.16.6 |
Width Across Flats | 1/2 in |
Nut Height | 359/1000 in |
Details
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 5/16 In.-24, Hex Width 1/2 in, Hex Height 23/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 2900 PK (B38205.037.0001)
- FASTENMASTER Wood Screw, #14, 2-7/8 in, 50 PK (FMFL278-50)
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length (3469)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 25 PK (M01210.140.0045)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 10 PK (U12422.062.0002)
- ZORO SELECT Self Threading Lock Nut, 1/4"-20, Nylon, Grade 6, Plain, 9/32 in Ht, 25 PK (0725020LN)
- ZORO SELECT External Tooth K-Lock Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 0.102 in Ht, 2000 PK (0604NK188)
- ZORO SELECT Lock Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, Plain, 10.5 mm Ht, 250 PK (M16D985188)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Black Oxide, 47/64 in Ht, 10 PK (U12411.062.0001)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 10 mm Ht, 50 PK (M51730.100.0001)
- ZORO SELECT Lock Nut, 3/8"-24, Steel, Case Hardened, Zinc Baked, 0.23 in Ht, 1000 PK (38NR)
- Zoro Select Lock Nuts