Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Zinc Plated, 11/64 in Ht, 100 PK
Mfr # 4CAP8
Zoro # G3390362
product price: $19.15
/pk 100, $0.19/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Flange Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- Hex Height 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4CAP8
- Zoro # G3390362
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Height | 11/64 in |
Hex Width | 1/2 in |
Dia./Thread Size | 5/16"-18 |
Nut Height | 3/8 in |
Dimensional Standards | ASME 18.18, ASME B1.1, ASME B18.16.4, SAE J429 |
Width Across Flats | 1/2 in |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 8, Thread Size 5/16 In.-18, Hex Width 1/2 in, Hex Height 11/64 in, Lock Type Nylon Insert, Dimensional Standards ASME 18.18, ASME B1.1, ASME B18.16.4, SAE J429, Material Quality Standards ASTM F788, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Color Yellow, Insert Material Nylon, Maximum Temperature 250 Degrees F, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4558-832-SS)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, 1/4"-20, Steel (3532-1/4K)
- FOREVERBOLT Nylon Insert Lock Nut, M4-7.00, 18-8 Stainless Steel, Not Graded, NL-19, 5 mm Ht, 100 PK (FBLNM4P100)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 5/16"-18, Grade 5 (T51618HNZ5)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 17/64 in Ht, 25 PK (4CAR1)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Zinc Plated, 3/8 in Ht, 5 PK (4CAR3)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Zinc Plated, 9/64 in Ht, 100 PK (4CAP7)
- ZORO SELECT Serrated Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 11/64 in Ht, 100 PK (3HDX3)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-16, Steel, Grade C, Yellow Zinc, 13/16 in Ht, 10 PK (U12960.075.0002)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 8, Black Oxide, 1-3/64 in Ht, 5 PK (U12411.100.0001)
- ZORO SELECT Lock Nut, M16-2.00, Stainless Steel, Not Graded, Plain, 600 PK (M16D439BA2)
- Zoro Select Lock Nuts