Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 23/64 in Ht, 100 PK
Mfr # U12601.031.0001
Zoro # G9485226
product price: $17.49
/pk 100, $0.17/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Hex Type Heavy Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- Hex Height 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12601.031.0001
- Zoro # G9485226
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Height | 23/64 in |
Hex Width | 9/16 in |
Dimensional Standards | ASME B18.16.6 |
Nut Height | 23/64 in |
Width Across Flats | 9/16 in |
Dia./Thread Size | 5/16"-18 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 5/16 In.-18, Hex Width 9/16 in, Hex Height 23/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, Material Quality Standards ASME B18.18.6, System of Measurement Inch, Hex Type Heavy Hex, Thread Direction Right Hand, Color Silver, Insert Material Nylon, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, REACH Compliant Yes, Removable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 1-7/8" L, Steel Zinc Plated, 50 PK (6911SD-PWR)
- HAMPTON 3/8 in. X 6 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-453)
- ZORO SELECT Carriage Bolt, 5/8-11, 3-1/2 in., PK10 (U08305.062.0350)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 1" Dia., 12" L, Steel Galvanized, 4 PK (2811200)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-7, Steel, Grade 2, Zinc Plated, 1 7/16 in Ht, 5 PK (U12601.125.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 2, Zinc Plated, 1-11/16 in Ht, 5 PK (U12601.150.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 25 PK (U12601.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 1 27/64 in Ht, 2 PK (U51738.125.0001)
- ZORO SELECT Nylon Insert Lock Nut, M20-2.50, Steel, Class 8, Zinc Plated, 22 mm Ht, 25 PK (M12600.200.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 49/64 in Ht, 10 PK (U12348.062.0001)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M16-1.50, Steel, Class 8, Zinc Plated, 150 PK (165815)
- Zoro Select Lock Nuts