Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 5/16"-18, Nylon, Zinc Plated, 500 PK
Mfr # 31NSTH
Zoro # G2451959
product price: $83.99
/pk 500, $0.17/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Thin Heavy Hex
- Lock Type Nylon Insert
- Material Nylon
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31NSTH
- Zoro # G2451959
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Lock Nut |
Hex Type | Thin Heavy Hex |
Lock Type | Nylon Insert |
Material | Nylon |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Locknut Series | NTU |
Description
5/16-18 NTU NTU Nylon Insert Heavy Thin Pattern Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Wood Screw, #8, 2 in, Zinc Plated Low Carbon Steel Flat Head Phillips Drive, 3500 PK (DLFLPHZ08200**)
- ZORO SELECT Sheet Metal Screw, #8 x 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.016.0250)
- ZORO SELECT Woodruff Key, 1/8 x 5/8 in Key Size, 5 SAE Number, 0.234 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-005)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 9/16"-18 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1191-9)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 49/64 in Ht, 25 PK (U55730.043.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-20, 316 Stainless Steel, Not Graded, Plain, 25 PK (U55411.043.0002)
- ZORO SELECT Nylon Insert Lock Nut, 1"-14, Steel, Grade 8, Yellow Zinc, 13/16 in Ht, 5 PK (U12422.101.0002)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 45/64 in Ht, 25 PK (NLI20500NU-025P)
- ZORO SELECT Lock Nut, 9/16"-18, Nylon, Grade 8, Yellow Zinc, 0.469 in Ht, 50 PK (57NS8)
- ZORO SELECT Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 250 PK (15NXL188)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 8 PK (63786)
- Zoro Select Lock Nuts