Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 23/64 in Ht, 50 PK
Mfr # U51718.031.0001
Zoro # G5756466
product price: $5.15
/pk 50, $0.10/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Heavy Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51718.031.0001
- Zoro # G5756466
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Height | 23/64 in |
Hex Width | 9/16 in |
Nut Height | 359/1000 in |
Width Across Flats | 9/16 in |
Dia./Thread Size | 5/16"-18 |
Dimensional Standards | ASME B18.16.6 |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 5/16 In.-18, Hex Width 9/16 in, Hex Height 23/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Heavy Hex, Thread Direction Right Hand, Color White, Insert Material Nylon, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, RoHS Compliant Yes, Thread Fit 2B, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 100 PK (U07000.016.0225)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (45692)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Black Steel Oval Head Phillips Drive, 10 PK (79493)
- KIPP Hex Nut, M30, Steel, Grade 8, Bright Zinc Plated, 24 mm Ht (K1145.30)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 10 PK (U51718.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 15/32 in Ht, 50 PK (U51718.037.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 1 in Ht, 5 PK (U51718.075.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Black Oxide, 21/32 in Ht, 50 PK (U12411.037.0001)
- ZORO SELECT Nylon Insert Lock Nut, #2-56, Steel, Grade 2, Zinc Plated, 9/64 in Ht, 100 PK (U12300.008.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Phosphate and Oil, 53/64 in Ht, 10 PK (U12120.075.0001)
- NEWPORT FASTENERS Lock Nut, 1-3/4"-12, Steel, Grade C, Cadmium Plated, 5 PK (454847)
- Zoro Select Lock Nuts