Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, #4-40, Nylon, Zinc Plated, 0.081 in Ht, 2000 PK
Mfr # 04NS
Zoro # G2449439
product price: $60.89
/pk 2000, $0.03/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Nylon
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 04NS
- Zoro # G2449439
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | #4-40 |
Hex Height | 0.081 in |
Hex Width | 1/4 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Nylon |
Finish | Zinc Plated |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
Lock Nuts,4-40 NM NYLON INSERT,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07150.025.0075)
- MIDWEST FASTENER Lag Screw, 5/16 in, 3 in, Stainless Steel, Hex Hex Drive, 25 PK (50638)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-428)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 5 PK (74626)
- ZORO SELECT Nylon Insert Lock Nut, #5-40, Steel, Grade 2, Zinc Plated, 1/8 in Ht, 100 PK (U12423.012.0001)
- ZORO SELECT Serrated Lock Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 13/32 in Ht, 25 PK (3HDX6)
- ZORO SELECT Lock Nut, 3/8"-16, Steel, Case Hardened, Zinc Baked, 0.23 in Ht, 1000 PK (37NR)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 3/16 in Ht, 100 PK (U12423.016.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 57/64 in Ht, 10 PK (U12423.075.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Ht, 10 PK (U51718.062.0001)
- ZORO SELECT Lock Nut, 1/2"-13, Steel, Case Hardened, Zinc Baked, 0.31 in Ht, 250 PK (50NR)
- Zoro Select Lock Nuts