Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 50 PK
Mfr # U51730.011.0001
Zoro # G9482356
original price:
$4.35
10% off
new price: $3.89
/pk 50, $0.08/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Jam Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51730.011.0001
- Zoro # G9482356
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | #4-40 |
Hex Height | 5/32 in |
Hex Width | 1/4 in |
Width Across Flats | 1/4 in |
Dia./Thread Size | #4-40 |
Dimensional Standards | ASME B18.16.6 |
Nut Height | 5/32 in |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size #4-40, Hex Width 1/4 in, Hex Height 5/32 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B80 to C32, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&C EAGLE Common Nail, 2-3/8 in L, 33D, Steel, Bright Finish, 2500 PK (238X113/33)
- MIDWEST FASTENER Wood Screw, #9, 2 in, Plain Brass Flat Head Phillips Drive, 12 PK (69876)
- MARSON Nut Insert, 10/32" Thrd Sz, Steel, 100 PK (M47840)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 50 PK (50462)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 10 PK (U51730.062.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 25 PK (U51730.043.0001)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U51730.019.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 10 PK (U12300.062.0001)
- ZORO SELECT Nylon Insert Lock Nut, M36-4.00, Steel, Class 8, Zinc Plated, 36 mm Ht, 2 PK (M12348.360.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 25/64 in Ht (4CAJ7)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Yellow Zinc, 600 PK (385443)
- Zoro Select Lock Nuts