Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 8, Black Oxide, 15/64 in Ht, 50 PK
Mfr # U12421.037.0002
Zoro # G5360677
product price: $19.29
/pk 50, $0.39/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Black Oxide
- Hex Height 15/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12421.037.0002
- Zoro # G5360677
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-24 |
Hex Height | 15/64 in |
Hex Width | 7/16 in |
Dia./Thread Size | 3/8"-24 |
Nut Height | 15/64 in |
Dimensional Standards | ASME B18.16.6 |
Width Across Flats | 7/16 in |
Description
Lock Nut, Finish Plain, Material Steel, Material Grade/Class Grade 8, Thread Size 3/8 In.-24, Hex Width 7/16 in, Hex Height 15/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0200)
- MIDWEST FASTENER Lag Screw, 5/16 in, 4 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 10 PK (35328)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (CLNI20310-100P)
- TEKS Self-Drilling Screw, #10 x 1 7/16 in, Gray Spex Steel Flat Head Phillips Drive, 500 PK (1082000)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #4-40, Steel, Grade 2, Zinc Plated, 7/64 in Ht, 100 PK (KEPI0-40-100P)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 7/8 in Ht, 20 PK (12P612)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 10 mm Ht, 100 PK (M12410.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 10 PK (U12423.062.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 47/64 in Ht (U51915.062.0001)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-28, Steel, Grade A, Zinc Plated, 7/32 in Ht (CLNFI20250-100P)
- ZORO SELECT Lock Nut, 1/4"-20, Steel, Case Hardened, Zinc Plated, 0.14 in Ht, 2000 PK (14NR)
- Zoro Select Lock Nuts