Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 15/32 in Ht, 50 PK
Mfr # U12450.037.0001
Zoro # G5360591
original price:
$7.62
19% off
new price: $6.15
/pk 50, $0.12/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
- Hex Height 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12450.037.0001
- Zoro # G5360591
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 15/32 in |
Hex Width | 9/16 in |
Dimensional Standards | ASME B18.16.6 |
Nut Height | 15/32 in |
Width Across Flats | 9/16 in |
Dia./Thread Size | 3/8"-16 |
Description
Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Grade 8, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 15/32 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (SC22050160-14-100P1)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 3/4 in H, Carbon Steel (WWG360375075012)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Stainless Steel Body, 250 PK (U34180.018.0064)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05236)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-7, Steel, Grade 8, Yellow Zinc, 1 27/64 in Ht, 5 PK (U12450.125.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 8, Yellow Zinc, 63/64 in Ht, 5 PK (U12450.087.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Yellow Zinc, 5/16 in Ht, 100 PK (U12450.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-18, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55411.056.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 10 PK (U51738.062.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/8"-14, Steel, Grade C, Yellow Zinc, 3/4 in Ht, 10 PK (SLFI80871-010P)
- REIKU Lock Nut, 1", Nylon, 10 PK (PAGMB-N06)
- Zoro Select Lock Nuts