Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 5/32 in Ht, 50 PK
Mfr # U12423.037.0001
Zoro # G9485217
original price:
$2.59
11% off
new price: $2.29
/pk 50, $0.05/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Hex Type Jam Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- Hex Height 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12423.037.0001
- Zoro # G9485217
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 5/32 in |
Hex Width | 9/16 in |
Dimensional Standards | ASME B18.16.6 |
Width Across Flats | 9/16 in |
Dia./Thread Size | 3/8"-16 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 5/32 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, Material Quality Standards ASME B18.18.6, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Color Silver, Insert Material Nylon, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, REACH Compliant Yes, Removable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive (MW-6X3810)
- DEWALT Lag Shield Long Lag Shield, 1/2" Dia, 1-3/4" L, Alloy Steel Zinc Plated, 50 PK (01105-PWR)
- ZORO SELECT M2-0.40 x 6 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.020.0006)
- ZORO SELECT Spring Pin, Slot, 1 1/8x1/8 L, Pk100 (5BY19)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 5 PK (U12380.150.0002)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 25 PK (U12423.043.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 57/64 in Ht, 10 PK (U12423.075.0001)
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, Steel, Class 10, Zinc Plated, 24 mm Ht, 10 PK (M12410.240.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, #10-24, Steel, Grade A, Zinc Plated, 1/8 in Ht, 100 PK (U12100.019.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht (KEPIX0-8-100P)
- J.W. WINCO Slotted Spanner Lock Nut, M25-1.50, Steel, Class 5, Passivated, Zinc Plated, 10.5 mm Ht (1804.1-M25X1.5)
- Zoro Select Lock Nuts