Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 15/32 in Ht, 50 PK
Mfr # U12300.037.0001
Zoro # G5360582
product price: $6.15
/pk 50, $0.12/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12300.037.0001
- Zoro # G5360582
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 15/32 in |
Hex Width | 9/16 in |
Dimensional Standards | ASME B18.16.6 |
Width Across Flats | 9/16 in |
Dia./Thread Size | 3/8"-16 |
Nut Height | 15/32 in |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 15/32 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B68 to C32, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUVECO ALUMINUM RIVETS 3/16DIA 18/-1/4in GRIP (AP8311)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 5 PK (U51007.050.0350)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1/2 in, 410 Stainless Steel Hex Head Hex Drive, 1000 PK (147762-1000)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/8" Dia., Hex, 5" L, Steel Zinc Plated, 40 PK (LDT-3850)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 8, Yellow Zinc, 15/64 in Ht, 100 PK (U12422.025.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Ht, 10 PK (U51718.062.0001)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-28, Steel, Wax, 2000 PK (15NY)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 3 1/2 mm Ht, 2400 PK (B12300.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, M3-0.50, Steel, Class 8, Zinc Plated, 4 mm Ht, 100 PK (M12348.030.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 57/64 in Ht, 10 PK (U12423.075.0001)
- BRIGHTON-BEST External Tooth Lock Washer Lock Nut, #10-32, Steel, Class 8, Zinc Plated (858160)
- Zoro Select Lock Nuts