Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 15/32 in Ht, 1500 PK
Mfr # NLI20370NE-1500T
Zoro # G5194147
product price: $80.55
/pk 1500, $0.05/ea
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # NLI20370NE-1500T
- Zoro # G5194147
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 15/32 in |
Hex Width | 9/16 in |
Width Across Flats | 9/16 in |
Nut Height | 15/32 in |
Dia./Thread Size | 3/8"-16 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 15/32 in, Lock Type Nylon Insert, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Insert Material Nylon, Pack Size Bulk Pack, Rockwell Hardness C24-C32, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 5 in Bore Dia. (U36050.500.0001)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (U01252.050.0200)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Black Steel Oval Head Phillips Drive, 12 PK (79488)
- L.H. DOTTIE Rod Hanger, Concrete, 1/4 in x 1-1/4 in Size, 1-1/4" L, Carbon Steel Zinc Plated, 100 PK (SSC38B)
- ZORO SELECT Self Threading Lock Nut, #2-56, Nylon, Grade 6, Plain, 9/64 in Ht, 25 PK (0700256LN)
- ZORO SELECT Serrated Lock Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 13/32 in Ht, 25 PK (3HDX6)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade C, Waxed Zinc Yellow, 35/64 in Ht, 25 PK (3XTN9)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 100 PK (NLI20310NU-100P)
- ZORO SELECT Conical Washer Lock Nut, #10-32, Steel, Not Graded, Zinc Plated, 13/64 in Ht, 100 PK (HNCWFI-100-100BX)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/8"-14, Steel, Grade C, Zinc Plated, 59/64 in Ht, 5 PK (U12950.087.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 23/64 in Ht, 50 PK (U51718.031.0001)
- Zoro Select Lock Nuts