Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Zinc Plated, 57/64 in Ht, 10 PK
Mfr # U12381.075.0002
Zoro # G9482961
Not eligible for select promotions
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Jam Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- Hex Height 57/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U12381.075.0002
- Zoro # G9482961
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 3/4"-16 |
Hex Height | 57/64 in |
Hex Width | 1 1/16 in |
Dia./Thread Size | 3/4"-16 |
Nut Height | 111/125 in |
Dimensional Standards | ASME B18.16.6 |
Width Across Flats | 1 1/16 in |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 8, Thread Size 3/4 In.-16, Hex Width 1 1/16 in, Hex Height 57/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-1/2 in Shaft Dia, 5 PK (SHR-150ST PA)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60101C20)
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 80 mm L (930545)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07160.040.0025)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 49/64 in Ht, 10 PK (U12348.062.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Phosphate and Oil, 9/64 in Ht, 100 PK (U12120.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, M20-2.50, Steel, Class 8, Zinc Plated, 22 mm Ht, 25 PK (M12600.200.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/4"-7, Steel, Grade C, Zinc Plated, 1-17/64 in Ht, 5 PK (U12910.125.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-18, Steel, Grade C, Yellow Zinc, 17/64 in Ht, 100 PK (SLI80311-100P)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/16"-14, Steel, Grade C, Zinc Plated, 15/32 in Ht, 25 PK (U12910.043.0001)
- NEWPORT FASTENERS Top Lock Lock Nut, 5/16"-24, Steel, Grade 9, EcoGuard Gray/Silver, 3000 PK (630364)
- Zoro Select Lock Nuts