Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Yellow Zinc, 57/64 in Ht, 10 PK
Mfr # U12422.075.0002
Zoro # G5360722
original price:
$5.89
5% off
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
- Hex Height 57/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U12422.075.0002
- Zoro # G5360722
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 3/4"-16 |
Hex Height | 57/64 in |
Hex Width | 1 1/8 in |
Dimensional Standards | ASME B18.16.6 |
Width Across Flats | 1 1/8 in |
Dia./Thread Size | 3/4"-16 |
Nut Height | 57/64 in |
Description
Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Grade 8, Thread Size 3/4 In.-16, Hex Width 1 1/8 in, Hex Height 57/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Steel, 6 x 30mm, PK10 (M39012.060.0030)
- ZORO SELECT Wood Screw, #12, 1 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.021.0100)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-3/4" L, Steel, 4 PK (GCPT38334)
- ZORO SELECT Fully Threaded Stud, 1"-12, 3 ft, Steel, Grade 8, Plain Finish (2022973)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 8, Yellow Zinc, 15/32 in Ht, 50 PK (U12422.037.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-24, Steel, Grade 8, Yellow Zinc, 1/4 in Ht, 100 PK (U12422.031.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 10 PK (U12422.062.0002)
- ZORO SELECT Nylon Insert Lock Nut, M30-3.50, Steel, Class 8, Zinc Plated, 30 mm Ht, 5 PK (M12348.300.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 7/64 in Ht (KEPIX0-4-100P)
- ZORO SELECT Lock Nut, 5/8"-11, Steel, Case Hardened, Black Oxide, 0.4 in Ht, 150 PK (62NRB)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M5-0.80, Steel, Class 8, Zinc Plated, 100 PK (804233-PR-100)
- Zoro Select Lock Nuts