Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Black Oxide, 10 PK
Mfr # U12421.075.0002
Zoro # G5381634
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Black Oxide
- Hex Width 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U12421.075.0002
- Zoro # G5381634
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 3/4"-16 |
Hex Width | 1 1/8 in |
Width Across Flats | 1 1/8 in |
Dia./Thread Size | 3/4"-16 |
Dimensional Standards | ASME B18.16.6 |
Description
Lock Nut, Finish Plain, Material Steel, Material Grade/Class Grade 8, Thread Size 3/4 In.-16, Hex Width 1 1/8 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish, 5 PK (U04035.100.0001)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.5 in L, Brass Body, 200 PK (27B0608)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 5/8 in Head Ht, 3/4 in Lg, 25 PK (1-CDJ-10-17-)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (N01200.037.0175)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Black Oxide, 49/64 in Ht, 10 PK (U12421.062.0002)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 8, Black Oxide, 19/32 in Ht, 25 PK (U12421.050.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-24, Steel, Grade 8, Black Oxide, 11/32 in Ht, 100 PK (U12421.031.0002)
- ZORO SELECT Self Threading Lock Nut, #10-32, Nylon, Grade 6, Plain, 1/4 in Ht, 25 PK (0701032SLN)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 5, Zinc Plated, 57/64 in Ht, 10 PK (U12353.075.0002)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 5 PK (U12380.150.0002)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 8, Black Oxide, 5 PK (U12411.087.0001)
- Zoro Select Lock Nuts