Shop All Lock Nuts
This Product is Discontinued
Zoro Select
Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 5, Zinc Plated, 7/8 in Ht, 20 PK (Discontinued)
Mfr # 12P624
Zoro # G4261862
This Product is Discontinued
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/4"-16
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12P624
- Zoro # G4261862
- UPC # 190735945193
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 3/4"-16 |
Hex Height | 7/8 in |
Hex Width | 1 1/16 in |
Nut Height | 7/8 in |
Width Across Flats | 1 1/16 in |
Dia./Thread Size | 3/4"-16 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 5, Thread Size 3/4 In.-16, Hex Width 1 1/16 in, Hex Height 7/8 in, Lock Type Nylon Insert, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Rockwell Hardness Rc 32 max., Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.