Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, Plain, 27/64 in Ht, 5 PK
Mfr # U51422.075.0002
Zoro # G5334725
product price: $15.45
/pk 5, $3.09/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Jam Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 27/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51422.075.0002
- Zoro # G5334725
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 3/4"-16 |
Hex Height | 27/64 in |
Hex Width | 1 1/16 in |
Dimensional Standards | ASME B18.16.6 |
Dia./Thread Size | 3/4"-16 |
Width Across Flats | 1 1/16 in |
Nut Height | 27/64 in |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 3/4 In.-16, Hex Width 1 1/16 in, Hex Height 27/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 10 PK (M04104.180.0100)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04360.075.0500)
- KERR LAKESIDE 1"-8 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 10 PK (100C550KCS)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 100 PK (03930)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Zinc Plated, 9/64 in Ht, 100 PK (4CAP7)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Nylon, Yellow Zinc, 1.125 in Ht, 14 PK (126NSTY)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 10, Zinc Plated, 12 mm Ht, 50 PK (M12410.120.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, #10-24, Steel, Grade A, Zinc Plated, 1/8 in Ht, 100 PK (U12100.019.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 1-1/8 in Ht, 5 PK (U51738.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, #3-48, Steel, Grade 2, Zinc Plated, 9/64 in Ht, 100 PK (U12300.009.0001)
- FOREVERBOLT Nylon Insert Lock Nut, 1"-8, 316 Stainless Steel, Not Graded, NL-19, 1-1/16 in Ht, 3 PK (FB3LN18P3)
- Zoro Select Lock Nuts