Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 57/64 in Ht, 10 PK
Mfr # U12450.075.0001
Zoro # G5360643
original price:
$6.79
5% off
new price: $6.45
/pk 10, $0.65/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
- Hex Height 57/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12450.075.0001
- Zoro # G5360643
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 57/64 in |
Hex Width | 1-1/8 in |
Dimensional Standards | ASME B18.16.6 |
Width Across Flats | 1 1/8 in |
Nut Height | 57/64 in |
Dia./Thread Size | 3/4"-10 |
Description
Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Grade 8, Thread Size 3/4 In.-10, Hex Width 1 1/8 in, Hex Height 57/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 18 mm Length, 100 PK (SCX205018-100P1)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 2 in L, Stainless Steel Body, 10 PK (41F0832-EA-10)
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.016.0037)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 3/4 in L, 50 PK (2FB97)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 8, Yellow Zinc, 63/64 in Ht, 5 PK (U12450.087.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 15/32 in Ht, 50 PK (U12450.037.0001)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 8, Yellow Zinc, 31/64 in Ht, 25 PK (U12450.056.0001)
- ZORO SELECT Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 0.4 in Ht, 150 PK (62NR8)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Zinc Plated, 9/32 in Ht, 100 PK (U12910.025.0001)
- ZORO SELECT Serrated Lock Nut, #12-24, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 50 PK (HFNI2-120-050P)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 10 PK (64532)
- Zoro Select Lock Nuts