Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 7/8 in Ht, 20 PK
Mfr # 12P623
Zoro # G4261521
product price: $3.15
/pk 20, $0.16/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- Hex Height 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12P623
- Zoro # G4261521
- UPC # 190735945179
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 7/8 in |
Hex Width | 1 1/16 in |
Nut Height | 7/8 in |
Width Across Flats | 1 1/16 in |
Dia./Thread Size | 3/4"-10 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 5, Thread Size 3/4 In.-10, Hex Width 1 1/16 in, Hex Height 7/8 in, Lock Type Nylon Insert, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness Rc 32 max., Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 521 PK (53986)
- MIDWEST FASTENER Lag Screw, 1/2 in, 5 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 25 PK (05598)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 3/8"-24 (5402-6)
- ZORO SELECT Arch Barrel, 1/4"-20, 2 1/16 in Brl Lg, 3/8 in Brl Dia, Brass Chrome Plated (Z5300)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 15/32 in Ht, 100 PK (5TJD6)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 5, Zinc Plated, 57/64 in Ht, 10 PK (U12353.075.0002)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 5, Zinc Plated, 25 PK (U12348.056.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 19/32 in Ht, 25 PK (U12348.050.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M4-0.70, Steel, Class 8, Zinc Plated, 4 3/32 mm Ht, 100 PK (KEP8004000-100P)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-28, Steel, Wax, 2000 PK (15NY)
- FOREVERBOLT Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 50 PK (FBLN1032P50)
- Zoro Select Lock Nuts