Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 8, Zinc Plated, 1/4 in Ht, 100 PK
Mfr # U12381.025.0002
Zoro # G5814356
product price: $48.85
/pk 100, $0.49/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Jam Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- Hex Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12381.025.0002
- Zoro # G5814356
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-28 |
Hex Height | 1/4 in |
Hex Width | 7/16 in |
Nut Height | 1/4 in |
Width Across Flats | 7/16 in |
Dia./Thread Size | 1/4"-28 |
Dimensional Standards | ASME B18.16.6 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 8, Thread Size 1/4 In.-28, Hex Width 7/16 in, Hex Height 1/4 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO IRON #8 screw, 2 in., Torx head, includes T20 Drill bit Green, 400PK (82GRJ)
- PROSOURCE Common Nail, 1-1/2 in L, 4D, Bright Finish (00053092)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 15 mm Length, 100 PK (SC2206015-100P)
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 3 ft, Steel, Grade 8, Plain Finish (2022953)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade 8, Zinc Plated, 1 43/64 in Ht, 5 PK (U12381.150.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Zinc Plated, 3/4 in Ht, 10 PK (U12381.062.0002)
- ZORO SELECT Lock Nut, 1/4"-20, Nylon, Zinc Plated, 0.225 in Ht, 4000 PK (14NST)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 8, Black Oxide, 5 PK (U12411.087.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 10 mm Ht, 100 PK (M12910.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, Nylon, Zinc Plated, 0.103 in Ht, 2000 PK (06NS)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, Steel, Yellow Zinc, 1000 PK (444405)
- Zoro Select Lock Nuts