Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 5/16 in Ht, 100 PK
Mfr # U12348.025.0001
Zoro # G3067793
original price:
$8.54
62% off
new price: $3.19
/pk 100, $0.03/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- Hex Height 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12348.025.0001
- Zoro # G3067793
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Height | 5/16 in |
Hex Width | 7/16 in |
Width Across Flats | 7/16 in |
Dimensional Standards | ASME B18.16.6 |
Dia./Thread Size | 1/4"-20 |
Nut Height | 5/16 in |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 5, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 5/16 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Insert Material Nylon, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, REACH Compliant Yes, Removable No, Rockwell Hardness C28, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02851)
- HILLMAN Wood Screw, Phillips Drive, 5 PK (40814)
- AMPG Thumb Nut, #12-24 Size, SS Grade 18-8 (NUT6811224)
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 32 mm L, Nylon Body, 50 PK (9368PK)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 19/32 in Ht, 25 PK (U12348.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 57/64 in Ht, 180 PK (B12348.075.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 15/32 in Ht, 100 PK (5TJD6)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 10, Yellow Zinc, 8 mm Ht, 100 PK (M12450.080.0001)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 5/8"-18, Steel, Grade A, Zinc Plated, 35/64 in Ht (CLNFI20620-025P)
- ZORO SELECT Serrated Lock Nut, M4-0.70, Steel, Class 8, Zinc Plated, 4 1/2 mm Ht, 100 PK (M11610.040.0001)
- ZORO SELECT Nylon Insert Lock Nut, #3-48, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht, 50 PK (U51738.009.0001)
- Zoro Select Lock Nuts