Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK
Mfr # U12601.025.0001
Zoro # G6122645
original price:
$12.19
14% off
new price: $10.39
/pk 100, $0.10/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Hex Type Heavy Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- Hex Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12601.025.0001
- Zoro # G6122645
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Width | 1/2 in |
Dimensional Standards | ASME B18.16.6 |
Dia./Thread Size | 1/4"-20 |
Width Across Flats | 1/2 in |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 1/4 In.-20, Hex Width 1/2 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Heavy Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B68 to C32, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8 in. (U51798.037.0400)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 50 PK (Z0451-188)
- MIDWEST FASTENER 3/16" x 1-1/2" 18-8 Stainless Steel Tension Pins 8PK (38893)
- ZORO SELECT Jam Nut, 3/4"-16, Carbon Steel, Grade A, Black Oxide, 29/64 in Ht, 10 PK (U11070.075.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 3/8 in Ht, 50 PK (U12601.037.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 2, Zinc Plated, 1-11/16 in Ht, 5 PK (U12601.150.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 2, Zinc Plated, 1 9/32 in Ht, 5 PK (U12601.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 5, Zinc Plated, 8 mm Ht, 100 PK (M12300.080.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M22-2.50, Steel, Class 8, Zinc Plated, 22 mm Ht, 10 PK (M12858.220.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 50 PK (M12858.120.0001)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 10, Yellow Zinc, 10 mm Ht, 100 PK (M12450.100.0001)
- Zoro Select Lock Nuts