Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 8, Yellow Zinc, 39/64 in Ht, 25 PK
Mfr # U12422.050.0002
Zoro # G5360713
product price: $7.49
/pk 25, $0.30/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
- Hex Height 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12422.050.0002
- Zoro # G5360713
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-20 |
Hex Height | 39/64 in |
Hex Width | 3/4 in |
Nut Height | 39/64 in |
Width Across Flats | 3/4 in |
Dia./Thread Size | 1/2"-20 |
Dimensional Standards | ASME B18.16.6 |
Description
Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Grade 8, Thread Size 1/2 In.-20, Hex Width 3/4 in, Hex Height 39/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1 in L, Aluminum Body, 25 PK (1609PK)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 3-1/2 in Shaft Dia (CG-350SJ)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (08225)
- AMPG Barrel Nut, #8-32, 1 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4635)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-18, Steel, Grade 8, Yellow Zinc, 31/64 in Ht, 25 PK (U12422.056.0002)
- ZORO SELECT Nylon Insert Lock Nut, 1"-14, Steel, Grade 8, Yellow Zinc, 13/16 in Ht, 5 PK (U12422.101.0002)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-14, Steel, Grade 8, Yellow Zinc, 63/64 in Ht, 10 PK (12P646)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 9/16"-18, Steel, Grade C, Yellow Zinc, 9/32 in Ht, 25 PK (SLFI80561-025P)
- ZORO SELECT Lock Nut, 1/2"-13, Nylon, Zinc Plated, 0.464 in Ht, 200 PK (50NSH)
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, A2 Stainless Steel, Not Graded, Plain, 24 mm Ht, 5 PK (M51730.240.0001)
- ZORO SELECT Serrated Lock Nut, 1/4"-20, Steel, Grade 8, Phosphate and Oil, 100 PK (U12470.025.0001)
- Zoro Select Lock Nuts