Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Yellow Zinc, 39/64 in Ht, 25 PK
Mfr # U12450.050.0001
Zoro # G5360616
original price:
$17.49
42% off
new price: $9.99
/pk 25, $0.40/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
- Hex Height 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12450.050.0001
- Zoro # G5360616
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 39/64 in |
Hex Width | 3/4 in |
Dia./Thread Size | 1/2"-13 |
Width Across Flats | 3/4 in |
Dimensional Standards | ASME B18.16.6 |
Nut Height | 39/64 in |
Description
Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Grade 8, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 39/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Rivet Nut, 1/4"-20 Thread Size, 0.829 in L, Rubber, 10 PK (347030/388)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 11/16 in Hex Wd, 10 PK (1JA77)
- MIDWEST FASTENER 1/8" x 2" 18-8 Stainless Steel Cotter Pins 1 12PK (61253)
- ZORO SELECT Sheet Metal Screw, #8 x 15/16 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (1625PK)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 25 PK (U12450.043.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 8, Yellow Zinc, 51/64 in Ht, 5 PK (U12450.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 3600 PK (13D986)
- ZORO SELECT Lock Nut, 5/16"-18, Nylon, Zinc Plated, 0.25 in Ht, 1000 PK (31NS)
- ZORO SELECT Lock Nut, 3/4"-16, Nylon, Grade 8, Yellow Zinc, 0.742 in Ht, 50 PK (76NS8)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M12-1.75, Steel, Class 10, Zinc Plated, 12 mm Ht, 50 PK (M12910.120.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 8, Black Oxide, 3/4 in Ht, 25 PK (U12421.043.0002)
- Zoro Select Lock Nuts