Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 1/2"-13, Nylon, Black Oxide, 0.464 in Ht, 300 PK
Mfr # 50NSB
Zoro # G2450583
product price: $88.45
/pk 300, $0.29/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Nylon
- Finish Black Oxide
- Hex Height 0.464 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50NSB
- Zoro # G2450583
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 0.464 in |
Hex Width | 3/4 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Nylon |
Finish | Black Oxide |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Locknut Series | NE |
Description
Lock Nuts,1/2-13 NE NYLON INSERT,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 50Pk 7/16 Flt Washer (280062)
- DEWALT Screw-Bolt+ Concrete Screw, 2-1/2" L, Steel Zinc Plated, 50 PK (PFM1411220)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (K2008-LT)
- ZORO SELECT Concrete Screw, #8 Dia., Flat, 3/4 in L, 18-8 Stainless Steel Black Oxide, 4000 PK (0812APF188B)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, Nylon, Black Oxide, 0.14 in Ht, 2000 PK (10NSB)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, Nylon, Black Oxide, 0.14 in Ht, 2000 PK (08NSB)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, Nylon, Black Oxide, 0.103 in Ht, 2000 PK (06NSB)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Black Oxide, 11/32 in Ht, 100 PK (U12411.031.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 49/64 in Ht, 10 PK (U12348.062.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-14, Steel, Grade C, Yellow Zinc, 1/2 in Ht, 5 PK (U12960.101.0002)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51705.025.0001)
- Zoro Select Lock Nuts